IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-0611-04

  • ERIKS:13566416
Image 1
Image 2
Image 1
Image 2
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€2.34

46.98%

25+

€1.24

71.98%

50+

€0.72

83.62%

100+

€0.46

89.66%

200+

€0.40

90.95%

500+

€0.32

92.67%

1000+

€0.30

93.10%

2500+

€0.27

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-0611-04
Shaft diameter
6 mm
Outer Diameter
11 mm
Width
4 mm
Flange diameter
14 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free