




€4.37/ pieceexcl. VAT
€5.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.37 | - |
10+ | €2.32 | 46.96% |
25+ | €1.22 | 72.17% |
50+ | €0.72 | 83.48% |
100+ | €0.44 | 90.00% |
200+ | €0.38 | 91.30% |
500+ | €0.32 | 92.61% |
1000+ | €0.30 | 93.04% |
2500+ | €0.25 | 94.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0610-04 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
Flange diameter | 14 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 10 mm |
d3 | 14 mm |
b1 | 4 mm |
b2 | 2 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |