




€4.35/ pieceexcl. VAT
€5.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.35 | - |
10+ | €2.28 | 47.60% |
25+ | €1.20 | 72.49% |
50+ | €0.70 | 83.84% |
100+ | €0.44 | 89.96% |
200+ | €0.36 | 91.70% |
500+ | €0.30 | 93.01% |
1000+ | €0.25 | 94.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0408-04 |
Shaft diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |