




€4.33/ pieceexcl. VAT
€5.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.33 | - |
10+ | €2.28 | 47.37% |
25+ | €1.20 | 72.37% |
50+ | €0.68 | 84.21% |
100+ | €0.42 | 90.35% |
200+ | €0.36 | 91.67% |
500+ | €0.30 | 92.98% |
1000+ | €0.28 | 93.42% |
2500+ | €0.23 | 94.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0306-04 |
Shaft diameter | 3 mm |
Outer Diameter | 6 mm |
Width | 4 mm |
Flange diameter | 9 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |