




€4.31/ pieceexcl. VAT
€5.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.31 | - |
10+ | €2.26 | 47.58% |
25+ | €1.18 | 72.69% |
50+ | €0.68 | 84.14% |
100+ | €0.42 | 90.31% |
200+ | €0.32 | 92.51% |
500+ | €0.28 | 93.39% |
1000+ | €0.27 | 93.83% |
2500+ | €0.23 | 94.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0205-03 |
Shaft diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 3 mm |
Flange diameter | 8 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |