




€4.29/ pieceexcl. VAT
€5.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.29 | - |
10+ | €2.24 | 47.79% |
25+ | €1.16 | 73.01% |
50+ | €0.67 | 84.51% |
100+ | €0.40 | 90.71% |
200+ | €0.32 | 92.48% |
500+ | €0.28 | 93.36% |
1000+ | €0.25 | 94.25% |
2500+ | €0.21 | 95.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0104-02 |
Shaft diameter | 1.5 mm |
Outer Diameter | 4 mm |
Width | 2 mm |
Flange diameter | 6 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |