




€2.91/ pieceexcl. VAT
€3.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.91 | - |
10+ | €2.22 | 23.53% |
25+ | €1.65 | 43.14% |
50+ | €1.35 | 53.59% |
100+ | €1.14 | 60.78% |
200+ | €1.06 | 63.40% |
500+ | €1.03 | 64.71% |
1000+ | €0.97 | 66.67% |
2500+ | €0.93 | 67.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1620-12 |
Shaft diameter | 1 in |
Outer diameter | 1.1/4 in |
Width | 3/4 in |
Flange diameter | 38.1 mm |
Flange thickness | 4.7752 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |