




€2.87/ pieceexcl. VAT
€3.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.87 | - |
10+ | €2.19 | 23.84% |
25+ | €1.62 | 43.71% |
50+ | €1.31 | 54.30% |
100+ | €1.08 | 62.25% |
200+ | €1.03 | 64.24% |
500+ | €0.95 | 66.89% |
1000+ | €0.93 | 67.55% |
2500+ | €0.87 | 69.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1418-12 |
Shaft diameter | 7/8 in |
Outer diameter | 1.1/8 in |
Width | 3/4 in |
Flange diameter | 34.925 mm |
Flange thickness | 3.9624 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |