




€4.92/ pieceexcl. VAT
€5.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
10+ | €2.74 | 44.40% |
25+ | €1.65 | 66.41% |
50+ | €1.33 | 72.97% |
100+ | €1.12 | 77.22% |
200+ | €1.05 | 78.76% |
500+ | €0.99 | 79.92% |
1000+ | €0.95 | 80.69% |
2500+ | €0.93 | 81.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1216-16 |
Shaft diameter | 3/4 in |
Outer diameter | 1 in |
Width | 1 in |
Flange diameter | 31.75 mm |
Flange thickness | 3.9624 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |