




€2.60/ pieceexcl. VAT
€3.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.60 | - |
10+ | €1.90 | 27.01% |
25+ | €1.33 | 48.91% |
50+ | €1.03 | 60.58% |
100+ | €0.80 | 69.34% |
200+ | €0.72 | 72.26% |
500+ | €0.68 | 73.72% |
1000+ | €0.65 | 75.18% |
2500+ | €0.63 | 75.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1012-10 |
Shaft diameter | 5/8 in |
Outer diameter | 3/4 in |
Width | 5/8 in |
Flange diameter | 25.4 mm |
Flange thickness | 1.5748 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |