




€2.58/ pieceexcl. VAT
€3.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.58 | - |
10+ | €1.90 | 26.47% |
25+ | €1.33 | 48.53% |
50+ | €1.03 | 60.29% |
100+ | €0.76 | 70.59% |
200+ | €0.70 | 72.79% |
500+ | €0.67 | 74.26% |
1000+ | €0.65 | 75.00% |
2500+ | €0.61 | 76.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1012-08 |
Shaft diameter | 5/8 in |
Outer diameter | 3/4 in |
Width | 1/2 in |
Flange diameter | 25.4 mm |
Flange thickness | 1.5748 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |