IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFI-0810-12

  • ERIKS:13566390
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Imperial Flange Bearing Type F. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.45

-

10+

€1.77

27.91%

25+

€1.18

51.94%

50+

€0.86

65.12%

100+

€0.65

73.64%

200+

€0.59

75.97%

500+

€0.55

77.52%

1000+

€0.49

79.84%

2500+

€0.44

82.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFI-0810-12
Shaft diameter
1/2 in
Outer diameter
5/8 in
Width
3/4 in
Flange diameter
22.225 mm
Flange thickness
1.5748 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free