




€2.38/ pieceexcl. VAT
€2.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.38 | - |
10+ | €1.67 | 29.60% |
25+ | €1.12 | 52.80% |
50+ | €0.80 | 66.40% |
100+ | €0.59 | 75.20% |
200+ | €0.51 | 78.40% |
500+ | €0.44 | 81.60% |
1000+ | €0.42 | 82.40% |
2500+ | €0.38 | 84.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-0507-08 |
Shaft diameter | 5/16 in |
Outer diameter | 7/16 in |
Width | 1/2 in |
Flange diameter | 14.224 mm |
Flange thickness | 1.5748 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |