




€2.32/ pieceexcl. VAT
€2.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.32 | - |
10+ | €1.63 | 29.51% |
25+ | €1.06 | 54.10% |
50+ | €0.74 | 68.03% |
100+ | €0.55 | 76.23% |
200+ | €0.44 | 81.15% |
500+ | €0.40 | 82.79% |
1000+ | €0.38 | 83.61% |
2500+ | €0.32 | 86.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-0406-12 |
Shaft diameter | 1/4 in |
Outer diameter | 3/8 in |
Width | 3/4 in |
Flange diameter | 14.224 mm |
Flange thickness | 1.1938 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |