




€2.28/ pieceexcl. VAT
€2.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.28 | - |
10+ | €1.62 | 29.17% |
25+ | €1.05 | 54.17% |
50+ | €0.70 | 69.17% |
100+ | €0.49 | 78.33% |
200+ | €0.42 | 81.67% |
500+ | €0.38 | 83.33% |
1000+ | €0.32 | 85.83% |
2500+ | €0.30 | 86.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-0204-03 |
Shaft diameter | 1/8 in |
Outer diameter | 1/4 in |
Width | 3/16 in |
Flange diameter | 9.144 mm |
Flange thickness | 1.1938 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |