

€21.55/ pieceexcl. VAT
€26.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.55 | - |
10+ | €16.72 | 22.40% |
25+ | €8.72 | 59.52% |
50+ | €5.40 | 74.96% |
100+ | €3.84 | 82.19% |
200+ | €3.10 | 85.63% |
500+ | €2.62 | 87.83% |
1000+ | €2.47 | 88.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |