

€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €3.72 | 41.32% |
25+ | €2.19 | 65.57% |
50+ | €1.48 | 76.65% |
100+ | €1.10 | 82.63% |
200+ | €0.89 | 85.93% |
500+ | €0.80 | 87.43% |
1000+ | €0.74 | 88.32% |
2500+ | €0.68 | 89.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |