

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.31 | 41.22% |
25+ | €1.94 | 65.54% |
50+ | €1.31 | 76.69% |
100+ | €0.95 | 83.11% |
200+ | €0.78 | 86.15% |
500+ | €0.70 | 87.50% |
1000+ | €0.67 | 88.18% |
2500+ | €0.61 | 89.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350FM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |