

€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €2.93 | 41.44% |
25+ | €1.73 | 65.40% |
50+ | €1.14 | 77.19% |
100+ | €0.84 | 83.27% |
200+ | €0.68 | 86.31% |
500+ | €0.63 | 87.45% |
1000+ | €0.61 | 87.83% |
2500+ | €0.55 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350FM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |