

€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.89 | 41.98% |
25+ | €1.71 | 65.65% |
50+ | €1.14 | 77.10% |
100+ | €0.82 | 83.59% |
200+ | €0.68 | 86.26% |
500+ | €0.63 | 87.40% |
1000+ | €0.59 | 88.17% |
2500+ | €0.55 | 88.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350FM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |