

€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.82 | - |
10+ | €7.96 | 32.64% |
25+ | €5.19 | 56.11% |
50+ | €3.61 | 69.45% |
100+ | €2.74 | 76.85% |
200+ | €2.17 | 81.67% |
500+ | €1.84 | 84.41% |
1000+ | €1.65 | 86.01% |
2500+ | €1.56 | 86.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |