

€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.35 | - |
10+ | €5.61 | 40.04% |
25+ | €3.65 | 60.98% |
50+ | €2.55 | 72.76% |
100+ | €1.90 | 79.67% |
200+ | €1.52 | 83.74% |
500+ | €1.31 | 85.98% |
1000+ | €1.18 | 87.40% |
2500+ | €1.12 | 88.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |