

€8.91/ pieceexcl. VAT
€10.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.91 | - |
10+ | €5.36 | 39.87% |
25+ | €3.48 | 60.98% |
50+ | €2.45 | 72.49% |
100+ | €1.82 | 79.53% |
200+ | €1.46 | 83.58% |
500+ | €1.24 | 86.14% |
1000+ | €1.12 | 87.42% |
2500+ | €1.06 | 88.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |