

€8.47/ pieceexcl. VAT
€10.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.47 | - |
10+ | €5.07 | 40.13% |
25+ | €3.29 | 61.21% |
50+ | €2.28 | 73.09% |
100+ | €1.73 | 79.60% |
200+ | €1.39 | 83.63% |
500+ | €1.18 | 86.10% |
1000+ | €1.06 | 87.44% |
2500+ | €0.99 | 88.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |