

€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
10+ | €4.79 | 40.14% |
25+ | €3.14 | 60.81% |
50+ | €2.19 | 72.68% |
100+ | €1.63 | 79.57% |
200+ | €1.31 | 83.61% |
500+ | €1.12 | 85.99% |
1000+ | €0.99 | 87.65% |
2500+ | €0.95 | 88.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |