

€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.92 | - |
10+ | €4.31 | 37.64% |
25+ | €2.91 | 57.97% |
50+ | €2.22 | 67.86% |
100+ | €1.90 | 72.53% |
200+ | €1.62 | 76.65% |
500+ | €1.33 | 80.77% |
1000+ | €0.99 | 85.71% |
2500+ | €0.86 | 87.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J4FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J4 |
Tread material | iglidur® J4 |
Maintenance | Maintenance-free |