

€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €4.01 | 38.66% |
25+ | €2.64 | 59.59% |
50+ | €2.01 | 69.19% |
100+ | €1.81 | 72.38% |
200+ | €1.39 | 78.78% |
500+ | €1.16 | 82.27% |
1000+ | €0.86 | 86.92% |
2500+ | €0.72 | 88.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J4FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J4 |
Tread material | iglidur® J4 |
Maintenance | Maintenance-free |