IGUS

IGUS Flanged bushing Maintenance-free iglidur® J4 /iglidur® J4 J4FM-1214-15

  • ERIKS:13566107
Image 1
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.38

-

10+

€3.86

39.58%

25+

€2.49

61.01%

50+

€1.84

71.13%

100+

€1.52

76.19%

200+

€1.27

80.06%

500+

€0.99

84.52%

1000+

€0.74

88.39%

2500+

€0.63

90.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J4FM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J4
Tread material
iglidur® J4
Maintenance
Maintenance-free