

€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.27 | - |
10+ | €3.76 | 40.00% |
25+ | €2.43 | 61.21% |
50+ | €1.79 | 71.52% |
100+ | €1.44 | 76.97% |
200+ | €1.20 | 80.91% |
500+ | €0.95 | 84.85% |
1000+ | €0.70 | 88.79% |
2500+ | €0.61 | 90.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J4FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J4 |
Tread material | iglidur® J4 |
Maintenance | Maintenance-free |