

€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.80 | - |
10+ | €3.40 | 41.31% |
25+ | €2.11 | 63.61% |
50+ | €1.50 | 74.10% |
100+ | €1.20 | 79.34% |
200+ | €0.97 | 83.28% |
500+ | €0.74 | 87.21% |
1000+ | €0.57 | 90.16% |
2500+ | €0.44 | 92.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J4FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J4 |
Tread material | iglidur® J4 |
Maintenance | Maintenance-free |