

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.17 | 42.01% |
25+ | €1.90 | 65.28% |
50+ | €1.33 | 75.69% |
100+ | €1.05 | 80.90% |
200+ | €0.82 | 85.07% |
500+ | €0.61 | 88.89% |
1000+ | €0.42 | 92.36% |
2500+ | €0.32 | 94.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J4FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J4 |
Tread material | iglidur® J4 |
Maintenance | Maintenance-free |