IGUS

IGUS Flanged bushing Maintenance-free iglidur® J4 /iglidur® J4 J4FM-0608-06

  • ERIKS:13566102
Image 1
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.47

-

10+

€3.17

42.01%

25+

€1.90

65.28%

50+

€1.33

75.69%

100+

€1.05

80.90%

200+

€0.82

85.07%

500+

€0.63

88.54%

1000+

€0.42

92.36%

2500+

€0.32

94.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J4FM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J4
Tread material
iglidur® J4
Maintenance
Maintenance-free