

€42.26/ pieceexcl. VAT
€51.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.26 | - |
10+ | €31.10 | 26.39% |
25+ | €23.33 | 44.78% |
50+ | €18.51 | 56.21% |
100+ | €15.62 | 63.04% |
200+ | €13.03 | 69.15% |
500+ | €9.88 | 76.62% |
1000+ | €8.55 | 79.77% |
2500+ | €7.96 | 81.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |