IGUS

IGUS Flanged bushing Maintenance-free iglidur® J350 /iglidur® J350 J350FM-4044-40

  • ERIKS:13566096
Image 1
Save to list

€30.29/ pieceexcl. VAT

€36.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.29

-

10+

€21.89

27.73%

25+

€16.19

46.55%

50+

€12.73

57.97%

100+

€10.72

64.62%

200+

€8.91

70.58%

500+

€6.76

77.67%

1000+

€5.83

80.74%

2500+

€5.42

82.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350FM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free