

€26.70/ pieceexcl. VAT
€32.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.70 | - |
10+ | €19.11 | 28.40% |
25+ | €14.04 | 47.40% |
50+ | €11.00 | 58.79% |
100+ | €9.23 | 65.41% |
200+ | €7.70 | 71.17% |
500+ | €5.81 | 78.22% |
1000+ | €5.02 | 81.21% |
2500+ | €4.66 | 82.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |