IGUS

IGUS Flanged bushing Maintenance-free iglidur® J350 /iglidur® J350 J350FM-3539-16

  • ERIKS:13566093
Image 1
Save to list

€20.81/ pieceexcl. VAT

€25.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.81

-

10+

€14.61

29.77%

25+

€10.56

49.22%

50+

€8.17

60.73%

100+

€6.82

67.21%

200+

€5.66

72.79%

500+

€4.29

79.36%

1000+

€3.69

82.28%

2500+

€3.40

83.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350FM-3539-16
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
16 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free