

€27.89/ pieceexcl. VAT
€33.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.89 | - |
10+ | €19.23 | 31.06% |
25+ | €14.52 | 47.96% |
50+ | €11.82 | 57.63% |
100+ | €10.55 | 62.19% |
200+ | €9.37 | 66.42% |
500+ | €7.83 | 71.93% |
1000+ | €6.25 | 77.59% |
2500+ | €5.47 | 80.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |