

€17.63/ pieceexcl. VAT
€21.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.63 | - |
10+ | €12.14 | 31.14% |
25+ | €8.65 | 50.97% |
50+ | €6.65 | 62.28% |
100+ | €5.49 | 68.86% |
200+ | €4.58 | 74.03% |
500+ | €3.48 | 80.28% |
1000+ | €2.95 | 83.30% |
2500+ | €2.74 | 84.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-3034-22 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 22 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |