

€13.09/ pieceexcl. VAT
€15.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.09 | - |
10+ | €8.11 | 38.03% |
25+ | €5.47 | 58.20% |
50+ | €4.12 | 68.51% |
100+ | €3.46 | 73.58% |
200+ | €2.93 | 77.65% |
500+ | €2.34 | 82.15% |
1000+ | €1.79 | 86.36% |
2500+ | €1.63 | 87.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |