

€12.67/ pieceexcl. VAT
€15.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.67 | - |
10+ | €8.28 | 34.63% |
25+ | €5.68 | 55.17% |
50+ | €4.24 | 66.57% |
100+ | €3.46 | 72.71% |
200+ | €2.87 | 77.36% |
500+ | €2.17 | 82.91% |
1000+ | €1.84 | 85.46% |
2500+ | €1.63 | 87.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |