IGUS

IGUS Flanged bushing Maintenance-free iglidur® J350 /iglidur® J350 J350FM-2528-11

  • ERIKS:13566086
Image 1
Save to list

€11.78/ pieceexcl. VAT

€14.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.78

-

10+

€7.64

35.16%

25+

€5.19

55.97%

50+

€3.84

67.42%

100+

€3.12

73.55%

200+

€2.57

78.23%

500+

€1.94

83.55%

1000+

€1.65

85.97%

2500+

€1.46

87.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350FM-2528-11
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
11 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free