

€12.03/ pieceexcl. VAT
€14.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.03 | - |
10+ | €7.83 | 34.91% |
25+ | €5.30 | 55.92% |
50+ | €3.93 | 67.30% |
100+ | €3.19 | 73.46% |
200+ | €2.64 | 78.04% |
500+ | €2.01 | 83.25% |
1000+ | €1.71 | 85.78% |
2500+ | €1.50 | 87.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |