

€11.34/ pieceexcl. VAT
€13.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.34 | - |
10+ | €7.28 | 35.85% |
25+ | €4.88 | 56.95% |
50+ | €3.59 | 68.34% |
100+ | €2.89 | 74.54% |
200+ | €2.43 | 78.56% |
500+ | €1.82 | 83.92% |
1000+ | €1.54 | 86.43% |
2500+ | €1.37 | 87.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |