

€9.90/ pieceexcl. VAT
€11.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.90 | - |
10+ | €6.19 | 37.43% |
25+ | €4.05 | 59.12% |
50+ | €2.91 | 70.63% |
100+ | €2.32 | 76.58% |
200+ | €1.92 | 80.61% |
500+ | €1.46 | 85.22% |
1000+ | €1.22 | 87.72% |
2500+ | €1.06 | 89.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |