

€9.50/ pieceexcl. VAT
€11.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.50 | - |
10+ | €5.87 | 38.20% |
25+ | €3.82 | 59.80% |
50+ | €2.74 | 71.20% |
100+ | €2.15 | 77.40% |
200+ | €1.79 | 81.20% |
500+ | €1.35 | 85.80% |
1000+ | €1.14 | 88.00% |
2500+ | €0.97 | 89.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |