

€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.12 | - |
10+ | €5.57 | 38.96% |
25+ | €3.55 | 61.04% |
50+ | €2.53 | 72.29% |
100+ | €2.00 | 78.12% |
200+ | €1.63 | 82.08% |
500+ | €1.24 | 86.46% |
1000+ | €1.05 | 88.54% |
2500+ | €0.87 | 90.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |