

€9.31/ pieceexcl. VAT
€11.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.31 | - |
10+ | €5.72 | 38.57% |
25+ | €3.69 | 60.41% |
50+ | €2.62 | 71.84% |
100+ | €2.09 | 77.55% |
200+ | €1.73 | 81.43% |
500+ | €1.31 | 85.92% |
1000+ | €1.08 | 88.37% |
2500+ | €0.93 | 90.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |