IGUS

IGUS Flanged bushing Maintenance-free iglidur® J350 /iglidur® J350 J350FM-1618-12

  • ERIKS:13566078
Image 1
Save to list

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.95

-

10+

€5.45

39.07%

25+

€3.48

61.15%

50+

€2.47

72.40%

100+

€1.92

78.56%

200+

€1.58

82.38%

500+

€1.22

86.41%

1000+

€1.03

88.54%

2500+

€0.86

90.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350FM-1618-12
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free