

€9.04/ pieceexcl. VAT
€10.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.04 | - |
10+ | €5.30 | 41.39% |
25+ | €3.34 | 63.03% |
50+ | €2.41 | 73.32% |
100+ | €1.88 | 79.20% |
200+ | €1.56 | 82.77% |
500+ | €1.22 | 86.55% |
1000+ | €1.05 | 88.45% |
2500+ | €0.87 | 90.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |