

€8.89/ pieceexcl. VAT
€10.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.89 | - |
10+ | €5.42 | 39.10% |
25+ | €3.44 | 61.32% |
50+ | €2.45 | 72.44% |
100+ | €1.90 | 78.63% |
200+ | €1.56 | 82.48% |
500+ | €1.20 | 86.54% |
1000+ | €0.99 | 88.89% |
2500+ | €0.84 | 90.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |